Litze Tempassure Thermostatic Valve With Diverter Trim Handle Kit, T-Lever Matte Black/Luxe Steel

  • Mfr # HL7533-BLSL

  • Zoro # G015675962


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Luxe Steel
Material
Zinc
Length
7.19 in
Color
Black/Silver
Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL7533-BLSL
Zoro #
G015675962
UPC #
195205118282
Country of Origin
China

Dimensions

Length
7.19 in
Depth (In.)
4.5 in
Width (In.)
2.25 in

Details

Finish
Matte Black/Luxe Steel
Material
Zinc
Color
Black/Silver

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Textural knurling detail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.