Zoro Homepage

Litze Tissue Holder

  • Mfr # 695035-BL

  • Zoro # G415629060


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Dispenser Material
Zinc
Color
Black
Width
8.44 in
Finish
Matte Black
Depth
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695035-BL
Zoro #
G415629060
UPC #
195205117216
Country of Origin
China

Dimensions

Width
8.44 in
Depth
3.94 in
Length
3.44 in

Details

Dispenser Material
Zinc
Color
Black
Finish
Matte Black

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Genuine Brizo manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.