Zoro Homepage

Litze Two-Handle Wall Mount Tub Filler Handle Kit, Extended Lever

  • Mfr # HL70435-BL

  • Zoro # G515676018


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Color
Black
Overall Width
3.94 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL70435-BL
Zoro #
G515676018
UPC #
195205118244
Country of Origin
China

Dimensions

Overall Width
3.94 in
Overall Length
3 in
Overall Height
1.88 in

Details

Finish
Matte Black
Material
Zinc
Color
Black
Handle Type
Two Handle Lever

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.