
Litze Two-Handle Wall Mount Tub Filler Handle Kit, T-Lever Matte Black/Luxe Steel
Mfr # HL70433-BLSL
Zoro # G215675861
product price:Â $382.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Steel
Material
Zinc
Handle Type
Two Handle Lever
Overall Height
1.88 in
Color
Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL70433-BLSL
Zoro #
G215675861
UPC #
195205118206
Country of Origin
China
Dimensions
Overall Height
1.88 in
Overall Width
3.5 in
Overall Length
3.69 in
Details
Finish
Matte Black/Luxe Steel
Material
Zinc
Handle Type
Two Handle Lever
Color
Black/Silver
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Lever handles are ADA compliant
- Model number = one pair of handles
- Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.