Litze Two-Handle Wall Mount Tub Filler Handle Kit, Wheel Matte Black/Luxe Steel

  • Mfr # HW70432-BLSL

  • Zoro # G215675915


product price:  $896.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Width
3 in
Color
Black/Silver
Overall Height
3.19 in
Handle Type
Two Handle Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW70432-BLSL
Zoro #
G215675915
UPC #
195205117452
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
3.19 in
Overall Length
3 in

Details

Finish
Matte Black/Luxe Steel
Material
Brass
Color
Black/Silver
Handle Type
Two Handle Knob

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Model number = one pair of handles
  • Manufactured in China
  • Delta products are designed to deliver precision, durability, and innovative features, ensuring a seamless blend of functionality and style for every home

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.