
Litze: Wall Mount Handshower with H2OKinetic Technology
Mfr # 88835-GL
Zoro # G915947046
product price: $572.00
/ea
Free Shipping & Returns
Key Features
Length
6 in
Material
Brass
Finish
Luxe Gold
Depth
9 in
Flow Rate (GPM)
1.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88835-GL
Zoro #
G915947046
UPC #
34449828970
Country of Origin
China
Dimensions
Length
6 in
Depth
9 in
Width
3.44 in
Details
Material
Brass
Finish
Luxe Gold
Flow Rate (GPM)
1.75
Features
Watersense
Certification
CEC Certified
Description
The concentrated pressure of the Massage Spray provides targeted relief, meanwhile the H2Okinetic Rinsing Spray uses advanced technology to create the feeling of a high-flow shower without using additional water.
- 3-function handshower: H2Okinetic Spray, Massage Spray and Pause
- Litze Handshower
- 60" - 82" stretchable finished metal hose
- Wall mount bracket with integrated hose connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.