
Litze Wall Mount Handshower with H2OKinetic Technology Matte Black/Luxe Steel
Mfr # 88835-BLSL
Zoro # G415694464
product price: $566.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Width
3.44 in
Depth
9 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Color
Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88835-BLSL
Zoro #
G415694464
UPC #
195205108870
Country of Origin
China
Dimensions
Width
3.44 in
Depth
9 in
Length
6 in
Details
Flow Rate
1.75 GPM
Finish
Matte Black/Luxe Steel
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Color
Black/Silver
Material
Brass
Description
The concentrated pressure of the Massage Spray provides targeted relief, meanwhile the H2Okinetic Rinsing Spray uses advanced technology to create the feeling of a high-flow shower without using additional water.
- 3 spray settings: H2Okinetic Rinsing Spray, Massage Spray and Pause
- Textural knurling detail on handshower
- 60" - 82" stretchable finished metal hose
- Wall mount bracket with integrated hose connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.