
Litze Wall Mount Lavatory Matte Black/Luxe Gold
Mfr # T65735LF-BLGL-ECO
Zoro # G615621840
product price: $869.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black/Luxe Gold
Depth
3.44 in
Standards
Lead Free Compliant;Watersense Listed;CalGreen Certified;CEC Certified
Handle Type
Single Handle Lever
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T65735LF-BLGL-ECO
Zoro #
G615621840
UPC #
195205118343
Country of Origin
China
Dimensions
Depth
3.44 in
Length
9.17 in
Width
2.34 in
Details
Finish
Matte Black/Luxe Gold
Standards
Lead Free Compliant;Watersense Listed;CalGreen Certified;CEC Certified
Handle Type
Single Handle Lever
Body Material
Brass
Color
Black/Gold
Flow Rate
1.20 GPM
Description
The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.
- Spout features hidden water-efficient, laminar flow aerator
- 1-hole installation
- Ceramic cartridge
- Integrated rotary valve rotates 90° from cold to hot temperature
- Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
- Trim only; must order rough (R65700) separately
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.