Zoro Homepage

Litze Wall Mount Lavatory Matte Black/Luxe Steel

  • Mfr # T65735LF-BLSL

  • Zoro # G815621824


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Luxe Steel
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;Watersense Listed
Color
Black/Silver
Flow Rate
1.50 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T65735LF-BLSL
Zoro #
G815621824
UPC #
195205118350
Country of Origin
China

Dimensions

Depth
3.44 in
Width
2.34 in
Length
9.17 in

Details

Finish
Matte Black/Luxe Steel
Handle Type
Single Handle Lever
Standards
Lead Free Compliant;Watersense Listed
Color
Black/Silver
Flow Rate
1.50 GPM
Body Material
Brass

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Spout features hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Ceramic cartridge
  • Integrated rotary valve rotates 90° from cold to hot temperature
  • Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
  • Trim only; must order rough (R65700) separately
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.