
Litze: Wall Mount Pot Filler with Industrial Handle Kit
Mfr # 62844LF-SS
Zoro # G515947071
product price: $1,255.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Body Material
Brass
Features
Lead Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62844LF-SS
Zoro #
G515947071
UPC #
34449932219
Country of Origin
China
Details
Finish
Stainless
Number of Holes
1
Body Material
Brass
Features
Lead Free
Description
With twice the flow rate of standard kitchen faucets, pot filler faucets by Brizo make it easy to fill large cooking vessels quickly, without the walk from sink to stove.
- Two handle wall mount
- 1-hole installation
- Cold water only
- Spout reach = 23-1/4"
- Litze Pot Filler Wall-Mount
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.