Zoro Homepage

Litze Widespread Handle Kit, Notch Lever

  • Mfr # HL5339-BL

  • Zoro # G915676106


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Overall Height
2.81 in
Color
Black
Handle Type
Two Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL5339-BL
Zoro #
G915676106
UPC #
195205117704
Country of Origin
China

Dimensions

Overall Height
2.81 in
Overall Width
3.88 in
Overall Length
2.19 in

Details

Finish
Matte Black
Material
Zinc
Color
Black
Handle Type
Two Handle Lever

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
  • Model number = one pair of handles for LHP faucets
  • Handles are ADA compliant
  • Red/blue temperature indicating glide rings can be ordered separately with RP101685

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.