Litze Widespread Handle Kit, T-Lever Matte Black/Luxe Steel

  • Mfr # HL5333-BLSL-NM

  • Zoro # G415676088


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Luxe Steel
Material
Zinc
Handle Type
Two Handle Lever
Overall Width
2.5 in
Overall Height
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL5333-BLSL-NM
Zoro #
G415676088
UPC #
195205117650
Country of Origin
China

Dimensions

Overall Width
2.5 in
Overall Height
2.56 in
Overall Length
1.25 in

Details

Finish
Matte Black/Luxe Steel
Material
Zinc
Handle Type
Two Handle Lever
Color
Black/Silver

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
  • Model number = one pair of handles for LHP faucets
  • Handles are ADA compliant
  • Textural knurling detail
  • Red/blue temperature indicating glide rings can be ordered separately with RP101685

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.