Zoro Homepage

Litze: Widespread Lavatory T-Lever Handle Kit

  • Mfr # HL5333-GL-NM

  • Zoro # G215947166


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.25 in
Material
Zinc
Overall Width
2.5 in
Finish
Luxe Gold
Overall Height
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL5333-GL-NM
Zoro #
G215947166
UPC #
34449978545
Country of Origin
China

Dimensions

Overall Length
1.25 in
Overall Width
2.5 in
Overall Height
2.56 in

Details

Material
Zinc
Finish
Luxe Gold

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces.


  • Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
  • Litze Handle Kit
  • Handles are ADA compliant
  • Textural knurling detail
  • Red/blue temperature indicating glide rings can be ordered separately with RP101685

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.