Zoro Homepage

No Brand Other: Air Switch with Dual Outlet

  • Mfr # 69080-PC

  • Zoro # G615947124


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
3.88 in
Material of Construction
ABS - Plastic
Overall Length (In.)
2.56 in
Overall Height (In.)
3.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69080-PC
Zoro #
G615947124
UPC #
34449979382
Country of Origin
United States

Dimensions

Overall Width (In.)
3.88 in
Overall Length (In.)
2.56 in
Overall Height (In.)
3.69 in

Details

Material of Construction
ABS - Plastic
Finish
Chrome

Description

  • Includes control box and air switch
  • No Brand Other Air Switch
  • Control box plugs in for easy installation
  • Air switch features a brass button and trim
  • Installs in 1-1/4" to 1-3/8" openings
  • 6' flexible hose included
  • Air switch must be mounted within 5' of the control box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.