Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odin: 18 Towel Bar

  • Mfr # 691875-BL

  • Zoro # G415947010


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Matte Black
Height
2 in
Width
20 in
Length
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691875-BL
Zoro #
G415947010
UPC #
34449690461
Country of Origin
China

Dimensions

Height
2 in
Width
20 in
Length
3.88 in

Details

Material
Brass
Finish
Matte Black

Description

The Odin Bath Collection pairs a clean, Scandinavian design with a wealth of leading-edge technologies. The sleek accessories are the perfect finishing touch for a minimal, modern bath design.


  • Handles are ADA compliant
  • Genuine Delta Manufacturing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.