Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odin: 24 Towel Bar

  • Mfr # 692475-PC

  • Zoro # G015947007


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Brass
Length
3.88 in
Width
26 in
Height
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692475-PC
Zoro #
G015947007
UPC #
34449690492
Country of Origin
China

Dimensions

Length
3.88 in
Width
26 in
Height
2.56 in

Details

Finish
Chrome
Material
Brass

Description

The Odin Bath Collection pairs a clean, Scandinavian design with a wealth of leading-edge technologies. The sleek accessories are the perfect finishing touch for a minimal, modern bath design.


  • Mounting hardware and mounting instructions included with product
  • Genuine Delta Manufacturing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.