Zoro Homepage

Odin: Pressure Balance Integrated Trim Lever Handles

  • Mfr # HL75P75-PC

  • Zoro # G115947143


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.13 in
Overall Width
2.25 in
Material
Metal
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL75P75-PC
Zoro #
G115947143
UPC #
34449960892
Country of Origin
China

Dimensions

Overall Height
5.13 in
Overall Width
2.25 in
Overall Length
2.5 in

Details

Finish
Chrome
Material
Metal

Description

  • Pressure Balance valve and diverter trim handle kit
  • Odin Handle Kit
  • Handles are ADA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.