Odin Pressure Balance Valve Trim Only - Less Handle

  • Mfr # T60P075-GLLHP

  • Zoro # G312511826


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Fits Brand
MultiChoice®
Finish
Luxe Gold
For Use With
MultiChoice Universal rough
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60P075-GLLHP
Zoro #
G312511826
UPC #
34449960656
Country of Origin
United States

Dimensions

Width
7.5 in
Depth
7.5 in
Length
2.5 in

Details

Material
Brass
Fits Brand
MultiChoice®
Finish
Luxe Gold
For Use With
MultiChoice Universal rough

Description

  • •Single-function pressure balance cartridge
  • •Handle adjusts temperature
  • •Red/Blue temperature markings
  • •For use with MultiChoice Universal rough
  • •RP81665 extension kit extends rough installation up to 1 3/4"
  • •Must order handle separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.