Odin: Pressure Balance Valve with Integrated 6-Function Diverter Trim - Less Handles

  • Mfr # T75P675-GLLHP

  • Zoro # G115947112


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Standards
CEC Certified
Finish
Luxe Gold
Material
Brass
Length
3.5 in
Width (In.)
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75P675-GLLHP
Zoro #
G115947112
UPC #
34449960700
Country of Origin
China

Dimensions

Length
3.5 in
Width (In.)
6.63 in
Depth (In.)
6.63 in

Details

Standards
CEC Certified
Finish
Luxe Gold
Material
Brass

Description

  • Single-function pressure balance cartridge
  • Odin Shower Trim with Diverter
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 3 individual and 3 shared positions
  • For 3 individual with no shared positions, order RP72124
  • HX75P75-GL;HL75P75-GL
  • R75000-WS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.