Odin: Pressure Balance Valve with Integrated 6-Function Diverter Trim - Less Handles

  • Mfr # T75P675-PCLHP

  • Zoro # G215947029


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Chrome
Depth (In.)
6.63 in
Width (In.)
6.63 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T75P675-PCLHP
Zoro #
G215947029
UPC #
34449960731
Country of Origin
China

Dimensions

Depth (In.)
6.63 in
Width (In.)
6.63 in
Length
3.5 in

Details

Material
Brass
Finish
Chrome
Standards
CEC Certified

Description

  • Single-function pressure balance cartridge
  • Odin Shower Trim with Diverter
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 3 individual and 3 shared positions
  • For 3 individual with no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • R75000-WS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.