
Odin: Pull-Down Prep Faucet with Square Spout - Less Handle
Mfr # 63965LF-PNLHP
Zoro # G715947086
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Width
2.44 in
Flow Rate (GPM)
1.8
Length (In.)
9.56 in
CEC Compliant
Yes
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63965LF-PNLHP
Zoro #
G715947086
UPC #
34449951012
Country of Origin
China
Dimensions
Width
2.44 in
Length (In.)
9.56 in
Details
Flow Rate (GPM)
1.8
CEC Compliant
Yes
Material
Brass
Features
Lead Free
Typical Application
Kitchen
Finish
Polished Nickel
Number of Holes
1
Description
Tailor the look of your Odin Kitchen faucet with a metal or wood handle in a matching finish, or create your own split-finish pairing for a truly customized look.
- MagneDock Technology - magnetic wand docking system
- Two-function pull-down wand - aerated stream and spray
- Diamond Valve with InnoFlex waterways
- Spout rotates 360°
- Odin Pull-Down Prep
- Includes 3/8" compression fittings
- HLK175-PN;HLK177-PNWD
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.