Zoro Homepage

Odin: Semi-Professional Kitchen Faucet - Less Handle

  • Mfr # 63375LF-GLLHP

  • Zoro # G516209932


product price: $1,230.99
/ea
Free Shipping & Returns

Key Features

Typical Application
Kitchen
Flow Rate (GPM)
1.8
Length (In.)
11.38 in
Depth
22.81 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63375LF-GLLHP
Zoro #
G516209932
UPC #
195205005810
Country of Origin
China

Dimensions

Length (In.)
11.38 in
Depth
22.81 in
Width
4.75 in

Details

Typical Application
Kitchen
Flow Rate (GPM)
1.8
Finish
Luxe Gold
CEC Compliant
Yes

Description

The unparalleled customization of the Odin collection reaches new levels with the Semi-Professional Kitchen Faucet. The endlessly adaptable style pairs with our MagneDock Technology and available SmartTouch Technology and Voice Activation for truly personalized convenience.


  • MagneDock Technology - magnetic wand docking system
  • Euro-motion Diamond Valve with InnoFlex waterways
  • Touch-Clean nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height = 22-13/16", spout outlet to deck = 9-1/16", spout reach = 9-2/16", spout swivels 360°
  • Accommodates up to 3" deck thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.