Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odin Side Tank Lever

  • Mfr # 696275-GL

  • Zoro # G812377816


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Brizo OdinĀ®
For Use With
Odin Bath Collection
Finish
Luxe Gold
Width
3.13 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696275-GL
Zoro #
G812377816
UPC #
34449863995
Country of Origin
China

Dimensions

Width
3.13 in
Length
1.25 in
Height
3.13 in

Details

Fits Brand
Brizo OdinĀ®
For Use With
Odin Bath Collection
Finish
Luxe Gold
Material
Zinc

Description

The Odin Bath Collection pairs a clean, Scandinavian design with a wealth of leading-edge technologies. The sleek accessories are the perfect finishing touch for a minimal, modern bath design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.