Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odin SmartTouch Semi-Professional Kitchen Faucet - Less Handle

  • Mfr # 64375LF-GLLHP

  • Zoro # G112377561


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
Flow Rate
1.8 GPM
Length (In.)
11.38 in
Depth
23.31 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64375LF-GLLHP
Zoro #
G112377561
UPC #
195205005896
Country of Origin
China

Dimensions

Length (In.)
11.38 in
Depth
23.31 in
Width
4.75 in

Details

Finish
Luxe Gold
Flow Rate
1.8 GPM
Material
Brass

Description

The unparalleled customization of the Odin collection reaches new levels with the Semi-Professional Kitchen Faucet. The endlessly adaptable style pairs with our MagneDock Technology and available SmartTouch Technology and Voice Activation for truly personalized convenience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.