Zoro Homepage

Odin TempAssure Thermostatic Valve with Integrated 3-Function Diverter Trim

  • Mfr # T75575-PC

  • Zoro # G312371284


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Metal
Length
5.22 in
Width (In.)
6.63 in
Depth (In.)
8.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75575-PC
Zoro #
G312371284
UPC #
34449912549
Country of Origin
United States

Dimensions

Length
5.22 in
Width (In.)
6.63 in
Depth (In.)
8.53 in

Details

Finish
Chrome
Material
Metal

Description

  • •TempAssure Thermostatic medium flow valving
  • •For use with MultiChoice Universal Integrated Shower Diverter Rough
  • •Independent temperature, volume and diverter control
  • •Diverter has 2 individual positions and 1 shared position
  • •For 2 individual positions, no shared positions, order RP72123
  • •1/2" universal inlets/outlets
  • •Cartridges ship with the trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.