Zoro Homepage

Odin Towel Ring

  • Mfr # 694675-GL

  • Zoro # G912374074


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
Bar Length
2.31 in
Material
Zinc
Width
6.63 in
Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694675-GL
Zoro #
G912374074
UPC #
34449864022
Country of Origin
China

Dimensions

Bar Length
2.31 in
Width
6.63 in
Height
7.75 in

Details

Finish
Luxe Gold
Material
Zinc

Description

The Odin Bath Collection pairs a clean, Scandinavian design with a wealth of leading-edge technologies. The sleek accessories are the perfect finishing touch for a minimal, modern bath design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.