Zoro Homepage

Odin Wall Mount Handshower With H2OKinetic Technology

  • Mfr # 88875-GL

  • Zoro # G012468284


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
2.5 in
Width
6.63 in
Finish
Luxe Gold
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88875-GL
Zoro #
G012468284
UPC #
34449864701
Country of Origin
China

Dimensions

Length
2.5 in
Width
6.63 in
Depth
9 in

Details

Material
Plastic
Finish
Luxe Gold
Flow Rate (GPM)
1.75

Description

This full-coverage spray pattern oscillates and sculpts each droplet, creating the feeling of a high-flow shower while using a fraction of the water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.