Zoro Homepage
This item is Discontinued.
Brizo Other 10 CEILING MOUNT SHOWER ARM AND FLANGE RP48986BL

Other 10 CEILING MOUNT SHOWER ARM AND FLANGE (Discontinued)

  • Mfr # RP48986BL
  • Zoro # G106504577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP48986BL
Zoro #
G106504577
UPC #
34449693257
Country of Origin
China

Dimensions

Height (In.)
10
Length
0.81
Width (In.)
0.81

Details

Item
Shower Arm
Finish
Matte Black
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.