
Other: 12 Classic Grab Bar
Mfr # 69210-PN
Zoro # G315947011
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Application
Bath
Depth
3 in
Length
3 in
Width
15 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69210-PN
Zoro #
G315947011
UPC #
34449722797
Country of Origin
China
Dimensions
Depth
3 in
Length
3 in
Width
15 in
Details
Application
Bath
Finish
Polished Nickel
Material
Metal
Description
- Supports up to 500 lbs. of force, twice the ADA requirement
- Other Grab Bar
- Concealed mounting, mounting hardware & retrievable wall anchor included
- Mounting hardware & retrievable wall anchor included
- Supports up to 500 lbs. of force, twice the ADA requirement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.