Zoro Homepage

Other: 18 Linear Square Shower Column

  • Mfr # 80099-BNX

  • Zoro # G015947069


product price: $1,406.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
5.5 in
Finish
Brilliance Black Onyx
Material
Brass
Standards
CEC Certified
Length
22.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80099-BNX
Zoro #
G015947069
UPC #
34449973243
Country of Origin
Thailand

Dimensions

Width (In.)
5.5 in
Length
22.13 in

Details

Finish
Brilliance Black Onyx
Material
Brass
Standards
CEC Certified

Description

  • All metal construction
  • Other Shower Column
  • Pivoting handshower mount
  • 3-way diverter for single or shared operation
  • Showerhead and handshower sold separately
  • RP100922 extension kit extends rough installation up to 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.