Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other 20in Metal Supply Line

  • Mfr # BT01201-GL

  • Zoro # G212415200


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
Material
Stainless Steel
Length
0.88 in
Width (In.)
0.88 in
Depth (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT01201-GL
Zoro #
G212415200
UPC #
195205043546
Country of Origin
China

Dimensions

Length
0.88 in
Width (In.)
0.88 in
Depth (In.)
20 in

Details

Finish
Luxe Gold
Material
Stainless Steel

Description

Elevated sink fittings create more possibilities for open vanity designs-replacing unsightly supply lines with products worthy of showcasing. The perfect finishing touch for exposed plumbing installations, these supply lines provide a streamlined look and coordinate with a wide range of Brizo finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.