Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other 3 and 6 Function Diverter Extension Kit

  • Mfr # RP75012

  • Zoro # G412415789


product price: $67.69
/ea

Key Features

Material
Metal
Width
0.75 in
Depth
3.38 in
Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP75012
Zoro #
G412415789
UPC #
34449717724
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.75 in
Depth
3.38 in
Length
0.63 in

Details

Material
Metal

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.