Zoro Homepage

Other 35A, 250V, CLASS H OR 5K Fuse

  • Mfr # EP102745

  • Zoro # G315874348


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Length
5.5 in
Amps
35A
AC Voltage Rating
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP102745
Zoro #
G315874348
UPC #
195205125846
Country of Origin
Mexico

Dimensions

Length
5.5 in

Details

Body Material
Metal
Amps
35A
AC Voltage Rating
250V

Description

  • Genuine Brizo manufacturing
  • Manufactured in Mexico
  • Metal construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.