Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other 4-HOLE ROMAN TUB ROUGH

  • Mfr # R64707

  • Zoro # G612468264


product price: $456.29
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth (In.)
19.25 in
Width (In.)
9.75 in
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R64707
Zoro #
G612468264
UPC #
34449504027
Country of Origin
United States

Dimensions

Depth (In.)
19.25 in
Width (In.)
9.75 in
Length
3.25 in

Details

Material
Brass

Description

This 4-hole roman tub rough provides flexible installation for deck or ledge mount applications. Pair with Brizo roman tub trim kits that are ordered separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.