Zoro Homepage

Other: 8'' H2Okinetic Round Multi-Function Wall Mount Showerhead

  • Mfr # 87442-NK

  • Zoro # G315947035


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Flow Rate (GPM)
1.75
Length
4 in
Depth
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87442-NK
Zoro #
G315947035
UPC #
34449898089
Country of Origin
China

Dimensions

Length
4 in
Depth
8 in
Width
8 in

Details

Material
Brass
Flow Rate (GPM)
1.75
Features
Watersense
Finish
Luxe Nickel
Certification
CEC Certified

Description

The concentrated pressure of the Massage Spray provides targeted relief, meanwhile the H2Okinetic Rinsing Spray uses advanced technology to create the feeling of a high-flow shower without using additional water. Our Invigorating Spray provides our highest-pressure spray to awaken the senses with an intense, energizing stream.


  • H2Okinetic Technology with self-cleaning spray holes
  • Other Shower Head
  • 4 Spray Settings - Invigorating H2Okinetic Spray, Full-body H2Okinetic Spray, Massage Spray & Pause

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.