Zoro Homepage

Other A State Of Serenity Essential Oil Blend

  • Mfr # 8SP-S2-5

  • Zoro # G412415413


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Depth (In.)
5.5 in
Width (In.)
1.38 in
Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SP-S2-5
Zoro #
G412415413
UPC #
195205079293
Country of Origin
United States

Dimensions

Depth (In.)
5.5 in
Width (In.)
1.38 in
Length
1.38 in

Details

Material
Metal

Description

A calming aromatic bouquet of lavender.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.