Zoro Homepage

Other Adhesive, Backing RND

  • Mfr # RP103548

  • Zoro # G115694771


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth
3.75 in
Spout Length
0.06 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103548
Zoro #
G115694771
UPC #
195205127437
Country of Origin
United States

Dimensions

Depth
3.75 in
Spout Length
0.06 in
Width
3.75 in

Details

Material
Plastic

Description

  • Genuine Brizo manufacturing
  • Manufactured in the United States
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.