Zoro Homepage

Other Air Gap - Kitchen

  • Mfr # 69060-GL

  • Zoro # G512511862


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Luxe Gold
Width
1.94 in
Depth
2.44 in
Length
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69060-GL
Zoro #
G512511862
UPC #
34449846981
Country of Origin
China

Dimensions

Width
1.94 in
Depth
2.44 in
Length
1.94 in

Details

Material
Brass
Finish
Luxe Gold

Description

  • •Polyethylene body
  • •5/8" dishwasher inlet, 7/8" outlet
  • •1 7/8" diameter, 2 1/8" long brass cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.