Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Cap, White, for 100mL Bottle

  • Mfr # RP103480

  • Zoro # G615828591


product price: $66.09
/ea

Key Features

Material
Plastic
Depth
1 in
Spout Length
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103480
Zoro #
G615828591
UPC #
195205127352
Country of Origin
India

Dimensions

Depth
1 in
Spout Length
1 in
Width
1 in

Details

Material
Plastic

Description

  • Genuine Brizo manufacturing
  • Manufactured in India
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.