Zoro Homepage

Other Fuse Block, 4Fuse 2Pole 60A

  • Mfr # EP102748

  • Zoro # G115773599


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Body Material
Plastic
Body Length
5 in
Body Width
4.75 in
Body Height
1.5 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP102748
Zoro #
G115773599
UPC #
195205125860
Country of Origin
United States

Dimensions

Body Length
5 in
Body Width
4.75 in
Body Height
1.5 in

Details

Body Material
Plastic
Number of Poles
2

Description

  • Genuine Brizo manufacturing
  • Manufactured in the United States
  • Plastic construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.