Zoro Homepage

Other: Hydrachoice H2Okinetic Invigorating Spray Head

  • Mfr # SH84102-GL

  • Zoro # G115947167


product price: $57.49
/ea

Key Features

Width
1.75 in
Depth
1.75 in
Application
Bath
Length
1 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH84102-GL
Zoro #
G115947167
UPC #
34449828949
Country of Origin
China

Dimensions

Width
1.75 in
Depth
1.75 in
Length
1 in

Details

Application
Bath
Material
Plastic
Finish
Luxe Gold

Description

Our highest-pressure spray awakens the senses with an intense, energizing stream. The oscillating pattern incorporates H2Okinetic Technology to create a powerful flow thats not only warmer and more invigorating but also environmentally conscious.


  • H2Okinetic Technology with self-cleaning spray holes
  • Automatically extend 1-11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Other Body Spray / Body Jet
  • 3-3/4" diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.