Zoro Homepage

Other Injection Tee

  • Mfr # RP102995

  • Zoro # G715828552


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
1.5 in
Depth
2 in
Spout Length
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102995
Zoro #
G715828552
UPC #
195205127055
Country of Origin
China

Dimensions

Width
1.5 in
Depth
2 in
Spout Length
2.38 in

Details

Material
Brass

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.