Zoro Homepage

Other: Kitchen Disposal and Flange Stopper

  • Mfr # 69070-PN

  • Zoro # G015947144


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
4.5 in
Overall Length (In.)
4.5 in
Overall Height (In.)
1.38 in
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69070-PN
Zoro #
G015947144
UPC #
34449825603
Country of Origin
United States

Dimensions

Overall Width (In.)
4.5 in
Overall Length (In.)
4.5 in
Overall Height (In.)
1.38 in

Details

Finish
Polished Nickel
Material of Construction
Brass

Description

  • 4-1/2" diameter brass flange
  • Other Strainer / Stopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.