Zoro Homepage

Other Long Steamhead Lumicoat Chrome

  • Mfr # RP103464PCL

  • Zoro # G515694562


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Metal
Length
12 in
Color
Chrome
Depth (In.)
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103464PCL
Zoro #
G515694562
UPC #
195205127253
Country of Origin
China

Dimensions

Length
12 in
Depth (In.)
0.38 in
Width (In.)
0.94 in

Details

Finish
Chrome
Material
Metal
Color
Chrome

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Metal construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.