Other Long Steamhead Lumicoat Luxe Gold

  • Mfr # RP103464GLL

  • Zoro # G115694542


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
Material
Metal
Color
Gold
Depth (In.)
0.38 in
Width (In.)
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103464GLL
Zoro #
G115694542
UPC #
195205127239
Country of Origin
China

Dimensions

Depth (In.)
0.38 in
Width (In.)
0.94 in
Length
12 in

Details

Finish
Luxe Gold
Material
Metal
Color
Gold

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Metal construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.