Other Long Steamhead Lumicoat Luxe Steel

  • Mfr # RP103464SLL

  • Zoro # G115721194


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Steel
Material
Metal
Color
Silver
Width (In.)
0.94 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103464SLL
Zoro #
G115721194
UPC #
195205127291
Country of Origin
China

Dimensions

Width (In.)
0.94 in
Length
12 in
Depth (In.)
0.38 in

Details

Finish
Luxe Steel
Material
Metal
Color
Silver

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Metal construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.