
Other Long Steamhead Lumicoat Polished Gold
Mfr # RP103464PGL
Zoro # G715721198
product price: $950.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Gold
Material
Metal
Depth (In.)
0.38 in
Width (In.)
0.94 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103464PGL
Zoro #
G715721198
UPC #
195205127260
Country of Origin
China
Dimensions
Depth (In.)
0.38 in
Width (In.)
0.94 in
Length
12 in
Details
Finish
Polished Gold
Material
Metal
Color
Gold
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Metal construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.