
Other Long Steamhead Lumicoat Polished Nickel
Mfr # RP103464PNL
Zoro # G515694586
product price: $968.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Material
Metal
Width (In.)
0.94 in
Length
12 in
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103464PNL
Zoro #
G515694586
UPC #
195205127277
Country of Origin
China
Dimensions
Width (In.)
0.94 in
Length
12 in
Depth (In.)
0.38 in
Details
Finish
Polished Nickel
Material
Metal
Color
Nickel
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Metal construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.