Zoro Homepage

Other MultiChoiceR Universal Tub/Shower Rough with Pex Connections

  • Mfr # R60000-PX

  • Zoro # G312468250


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width (In.)
4 in
Depth (In.)
4 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R60000-PX
Zoro #
G312468250
UPC #
34449760492
Country of Origin
United States

Dimensions

Width (In.)
4 in
Depth (In.)
4 in
Length
4.88 in

Details

Material
Brass

Description

The MultiChoice Universal rough works with any Brizo pressure balance or TempAssure Thermostatic shower trim. Once it is installed, it is easy to update the shower experience or update its style at any time, without having to go behind the wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.