Zoro Homepage

Other Mystix 10ft Extension Cable

  • Mfr # 8GA-401

  • Zoro # G712415380


product price: $54.35
/ea

Key Features

Material
Rubber
Length
0.38 in
Width (In.)
120 in
Depth (In.)
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8GA-401
Zoro #
G712415380
UPC #
195205086512
Country of Origin
China

Dimensions

Length
0.38 in
Width (In.)
120 in
Depth (In.)
0.38 in

Details

Material
Rubber

Description

  • •If the extension cable connecting the Digital Interface to the generator exceeds 35’ (to a max of 70’), order 8GA-000 power booster
  • •Supplied with a coupler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.